12.76 in. Grey Modern Rechargeable and Dimmable Flexible filament LED Table Lamp
- Mfr # AGDSLGY2201
- Zoro # G510908268
product price:Â
$
71.49
/ea
Key Features
Color
Gray
Height
12.76 in.
Width
4.01 in
Material
ABS Plastic/Glass
Depth
12.76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGDSLGY2201
- Zoro #
- G510908268
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Material
- ABS Plastic/Glass
- Finish
- Gray
- Features
- Dimmable, Rechargeable
- Power Source
- USB Rechargeable
- Shade Shape
- 4.76 in
- Lamp Type
- Desk Lamp
Dimensions
- Height
- 12.76 in.
- Width
- 4.01 in
- Depth
- 12.76 in
Description
Innovative funny lamp--first one to apply magnetic led in light fixture,break through the traditional led shape and make the light fun Minimalist design--Integrated light souce and vacumme design inside, make your home a sense of technology, light weight easy to be take to anywhere Touch dim-Touch dim design and 3 level brightness options, warm color with 2200K color temperature USB charging-With one time 3Hour DC 5V/1A Type C fast charging can use for two weeks according to intermittent usage occations,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.