Auralex Acoustics
Sound Absorption Panels, 24" W x 4 ft. L
Mfr # M224SST
Zoro # G5062029
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Length 4 ft
- Material Fabric Faced Fiberglass Core
- Noise Reduction Coefficient (NRC) 1.05
- Color Sandstone
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, M, PR (0255-M)
- SPEAKMAN Pedestal-Mounted Eyewash Station (SE-1155)
- PIP Pvc Coated Seamless Knit, PK12 (36-110PD/L)
- ACCUFORM Fire Extinguisher Sign, 12X4", FEXT (MFXG553GP)
- AURALEX Acoustic Panel, 2 ft. W, 2 ft. L, PK12 (2SF22CHA-HP)
- AURALEX Wall Isolation, 13/64 ft. W, 8 ft. L, PK24 (RC-8)
- AURALEX Sound Absorption Panels, 24" W, PK14 (SFIBER124_GRY)
- AURALEX Sound Absorption Panels, 12" W, PK14 (SFLAT1114CHA)
- AURALEX ACOUSTICS Liquid Adhesive, 2 in W, Urethane Adhesive (TTPRO)
- AURALEX ACOUSTICS Spray Adhesive, 3 in. W, Aerosol Adhesive (FTSPRAY)
- AURALEX ACOUSTICS Acoustic Panel, 4 ft. W, 8 ft. L, PK2 (2SON048CHA)
- Auralex Acoustics Sound Control and Acoustical Absorption