
3 Amp, 1P, 250Vac, Trip Curve:C, Rack/Panel Mount Screw, Hydraulic Magnetic Circuit Breaker, UL1077
Mfr # NDB3100J43-1LSS1A0R
Zoro # G415656752
product price:Â $27.45
/eaKey Features
For Use With
Circuit Protection
Width
3/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NDB3100J43-1LSS1A0R
Zoro #
G415656752
UPC #
810009766995
Country of Origin
China
Dimensions
Width
3/4 in
Details
Item
Circuit Breaker
For Use With
Circuit Protection
Color
Black
Description
NDB3100J43-1LSS1A0R 1 Pole, 3 Amp Panel Mount Circuit Breaker, Hydraulic Magnetic Circuit Breaker, UL1077. The ASI UL1077 Rack Mount, Panel Mount circuit breakers feature hydraulic magnetic operation, and have a voltage rating of AC250V with a 5kA breaking capacity.
- 3 Amp
- 1 Pole
- 250V AC
- UL1077
- C Trip Curve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.