4 Wire DIN Rail Ring Lug Terminal Block W/ A Width Of 9.2mm, Rated 35 Amp, 600 Volt, 60PK

  • Mfr # ASI271012

  • Zoro # G315656579


product price:  $94.99
/pk 60, $1.58/ea
Free Shipping & Returns

Key Features

Mounting Type
DIN
Housing Color
Beige
Overall Width
0.75 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASI271012
Zoro #
G315656579
UPC #
810009767732
Country of Origin
China

Dimensions

Overall Width
0.75 in
Overall Length
4 in

Details

Item
Terminal Block
Mounting Type
DIN
Housing Color
Beige

Description

ASI271012,type ASIST5-4T is a 4 wire ring terminal block that is 9.2 mm wide and is a two level 4 wire Ring Lug terminal block. This 4 wire ring terminal block features both flat and lock washers that are used to insure maximum surface connection and locking screws to prevent loosening. The 4 wire DIN rail ring terminal blocks have been designed to mount on standard din rail and accept wire equipped with Ring or Spade Terminals. The screws on this 4 wire ring terminal block are M4 size and are nickel plated to insure better corrosion resistance. This is UL recognized at 35 Amp,600 Volt.


  • 35 Amp
  • 9.22mm Width
  • UL Recognized
  • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.