Sliding Link, Disconnect Terminal Block, DIN Rail Mount, 20-8 AWG, Gray Housing, 100PK

  • Mfr # SB200GR

  • Zoro # G315656562


product price: $870.99
/pk 100, $8.71/ea
Free Shipping & Returns

Key Features

Mounting Type
DIN
Housing Color
Gray
Overall Width
0.25 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB200GR
Zoro #
G315656562
UPC #
813101027957
Country of Origin
Italy

Dimensions

Overall Width
0.25 in
Overall Length
3 in

Details

Item
Terminal Block
Mounting Type
DIN
Housing Color
Gray

Description

The SB200GR is a DIN rail disconnect terminal block that mounts on the standard 35mm DIN rail. This sliding link terminal block is part of a family of CT shorting terminal blocks. This sliding link terminal block has UL ratings of 20-8 AWG, 47A, 600V and features screw clamp wired connections and a gray UL94V0 housing


  • Sliding Link
  • UL94V0 Housing
  • Accepts 20-8 AWG
  • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.