Shop All Sensor Cordsets & Receptacles
Autonics
Area Sensor Emitter Cordset, 4 Pin, Plug
Mfr # CID4-10T
Zoro # G5816185
original price:
$44.26
16% off
new price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- Jacket Color Black
- End 1 Number of Pins 4
- Max. Voltage 300 V AC, 300 V DC
- End 1 Thread M12
Product Information
- Brand Autonics
- MFR # CID4-10T
- Zoro # G5816185
- Country of Origin Korea, Republic of
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Wire Size | 0.08mm |
Details
Description
Area Sensor Emitter Cordset, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Not Applicable, End 2 Thread Not Applicable, End 2 Connection Type Bare Wire, Cable Length 10 m, Cable Jacket Color Black, Cable Jacket Material PVC, Max. Amps 3 A, Wire Size 0.08mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP65, NEMA Rating 4X, End 1 Number of Keyways 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE ABS Cable, 4/12, 2/10, 1/8 ga., 100 ft. (82-5621)
- BLUE SEA SYSTEMS 2312, 150 Ampere Common Busbar 20 x 8-32 Screw Terminal with Cover (2312)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2PQ)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB41)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1670L5)
- TELEMECANIQUE SENSORS Cordset, PVC, Shielded (XZCPV0566L5)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC012)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC005)
- Autonics Sensor Cordsets & Receptacles