Shop AUTOTQ
See all product information
Create Account
Additional 2 Cuff Pack for AutoTQ
- Mfr # 7000-LS2P
- Zoro # G323933440
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Red
Includes
(2) Arm Cuff, (2) Leg Cuff
Compatible Manufacturer Part Number
1000-0005-TQ
Compatible Brand
AutoTQ
Overall Width
3.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-LS2P
- Zoro #
- G323933440
- UPC #
- -
- Country of Origin
- United States
- Item
- Additional 2 Cuff Pack for AutoTQ
- Color
- Black, Red
- Includes
- (2) Arm Cuff, (2) Leg Cuff
- Compatible Manufacturer Part Number
- 1000-0005-TQ
- Compatible Brand
- AutoTQ
- Compatible Series
- Automatic Tourniquet
- Features
- Two Arm and Two Leg Single use Cuffs; Occlude Blood Flow upto 33 in
- Material
- Nylon, Plastic
- Compatible Product Type
- Emergency Tourniquet
- Shell Material
- Nylon, Plastic
- Wire Color
- Black, Red
- Traction Material
- Nylon, Plastic
Dimensions
- Overall Width
- 3.88 in
- Overall Height
- 1.1 in
- Overall Depth
- 3.22 in
- Fits Chest Size
- Two Arm and Two Leg Single use Cuffs; Occlude Blood Flow upto 33 in
Description
Additional 2 Cuff Pack for AutoTQ
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.