Shop AUVECO

HYUNDAI BODY SIDE MOULDING CLIP W/SLR 10MM STM, PK/15, 15PK

  • Mfr # 20567

  • Zoro # G112307094


product price:  $14.29
/pk 15, $0.95/ea

Key Features

Material
Nylon
Bottom Head Size
14 x 18mm
Stem Length
10 mm
Color
Black
Top Head Size
8mm x 9mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20567
Zoro #
G112307094
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Size
14 x 18mm
Stem Length
10 mm
Top Head Size
8mm x 9mm

Details

Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.