Shop AV STEEL
See all product information
Create Account
Heavy-Duty Floor Jack 4 Ton (8,000 lbs), Dual Piston Pump, Lift Range 4-1/4 in to 19-3/4 in
- Mfr # AV-402F
- Zoro # G124224242
original price: $236.99 , new price: $212.99 , 10 percent off
new price:
$
212.99
/ea
Free Shipping & Returns
Key Features
Capacity
4 T
Material
Alloy Steel
Lift Range
4-1/4" to 19-3/4"
Lifting Capacity
8,000 lbs
Pump Type
Dual Piston Pump
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AV-402F
- Zoro #
- G124224242
- UPC #
- 199874512884
- Country of Origin
- China
- Capacity
- 4 T
- Item
- Floor Jack
- Material
- Alloy Steel
- Lift Range
- 4-1/4" to 19-3/4"
- Lifting Capacity
- 8,000 lbs
- Pump Type
- Dual Piston Pump
- For Use With
- Cars, Suvs, Vans, Pickup Trucks
Description
The AV Steel Heavy-Duty 4 Ton Floor Jack is built for lifting standard cars, SUVs, vans and pickup trucks with strength and stability you can count on. With a 4 ton (8,000 lb) capacity and a lift range of 4-1/4 in to 19-3/4 in, this hydraulic floor jack is designed to handle a wide range of routine service and repair jobs. Its heavy-duty steel construction and full-size 87.3 lb design provide long-term durability and a solid, stable feel during use. Equipped with a dual piston pump, this auto floor jack raises vehicles faster with fewer handle strokes than single-piston models, helping save time and effort on every job. A large 360° rotatable saddle helps provide secure contact during lifting, while the built-in overload protection valve helps prevent lifting beyond the rated capacity for added safety. Two rear rotating wheels allow smoother positioning and maneuverability in the shop or garage. Not recommended for sports cars, RVs, heavy commercial trucks, or lifted vehicles. Always confirm your vehicle’s weight, lift points, and jack compatibility before use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.