15.6 cu. ft. Apartment Size Refrigerator, Stainless Steel with Black Cabinet
- Mfr # FFS157L3S
- Zoro # G503866421
product price:Â
$
1,126.99
/ea
Key Features
Color
Stainless Steel
Overall Depth
25 in
Width
33 in
Overall Height
70 in
Total Capacity
15.6 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FFS157L3S
- Zoro #
- G503866421
- UPC #
- 79841121571
- Country of Origin
- China
Dimensions
- Overall Depth
- 25 in
- Width
- 33 in
- Overall Height
- 70 in
Details
- Color
- Stainless Steel
- Total Capacity
- 15.6 cu. ft.
Description
Store your food in the compact, side-by-side 15.6 cubic foot black, apartment-sized refrigerator with stainless steel doors from Avanti. The perfect space-saving fridge for a studio apartment, game room, tiny home, rental room, condo, vacation home, or anywhere you need a small refrigerator. This counter-depth fridge features door shelves, adjustable and removable shelving, and see-through crispers and freezer drawers. Select the right settings for your items with the electronic temperature control.
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.