Shop AVANTI
See all product information
Create Account
4.5 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet
- Mfr # RA45B3S
- Zoro # G303866423
product price:
$
356.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Overall Depth
19.75 in
Width
18.75 in
Overall Height
44.5 in
Total Capacity
4.5 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RA45B3S
- Zoro #
- G303866423
- UPC #
- 79841024537
- Country of Origin
- China
- Color
- Stainless Steel
- Total Capacity
- 4.5 cu. ft.
Dimensions
- Overall Depth
- 19.75 in
- Width
- 18.75 in
- Overall Height
- 44.5 in
Description
Store your food in the compact, 4.5 cubic foot black, refrigerator with stainless steel doors from Avanti. The perfect space-saving fridge for the studio apartment, game room, tiny home, rental room, condo, vacation home, or anywhere you need a small refrigerator. This fridge's compact design and reversible two-door construction are made to accommodate any space. It features adjustable and removable glass shelves and a see-through crisper. The door shelves have storage for a 2-liter bottle, six 12 oz. cans, condiments, and more. Select the right settings for your items with the full-range temperature control
Documents & Resources
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.