Shop AVANTI
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
28 Bottle DESIGNER Series Wine Cooler, Stainless Steel with Black Cabinet
- Mfr # WCF281E3SS
- Zoro # G803866398
product price:
$
1,039.99
/ea
Key Features
Color
Stainless Steel
Overall Depth
25 in
Width
15 in
Overall Height
33.5 in
Total Capacity
28 Wine Bottles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCF281E3SS
- Zoro #
- G803866398
- UPC #
- 79841502813
- Country of Origin
- China
Dimensions
- Overall Depth
- 25 in
- Width
- 15 in
- Overall Height
- 33.5 in
Details
- Color
- Stainless Steel
- Total Capacity
- 28 Wine Bottles
Description
Keep wine perfectly chilled in the 28-bottle capacity wine from Avanti"TMs DESIGNER Series. This wine fridge is ideal for the living room, office, man cave, she shed, bar, basement, or anywhere you want to beautifully store your wine collection.
Easily view your wine choices through the glass door, and simply pull out the vinyl-coated shelves with wooden fronts to select the bottle of your choosing. This compact wine cooler features automatic defrost so your wine stays perfectly chilled. Select the right settings at the touch of a button and monitor the temperature (C°/F°) with the temperature monitor display.
Easily view your wine choices through the glass door, and simply pull out the vinyl-coated shelves with wooden fronts to select the bottle of your choosing. This compact wine cooler features automatic defrost so your wine stays perfectly chilled. Select the right settings at the touch of a button and monitor the temperature (C°/F°) with the temperature monitor display.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.