
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 14D
Mfr # A8816-14D
Zoro # G722926234
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
Rubber
Standards
AT, EH, WP, SR
Color
Black
Series
Blacksmith
Gender
Men
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8816-14D
Zoro #
G722926234
UPC #
810151188379
Country of Origin
China
Dimensions
Size
14
Footwear Width
D
Width
D
Details
Outsole Material
Rubber
Standards
AT, EH, WP, SR
Color
Black
Series
Blacksmith
Gender
Men
Removable Insole
Yes
Toe Type
Aluminum
Waterproof
Yes
Item
Boot
Metatarsal Guard (Yes, No)
No
Upper Material
Leather
Closure Type
Lace Up
Liner Material
Textile
Style Number
A8816
Midsole Material
EVA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.