
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 16D
Mfr # A8816-16D
Zoro # G322925897
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Closure Type
Lace Up
Toe Type
Aluminum
Outsole Material
Rubber
Waterproof
Yes
Standards
AT, EH, WP, SR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8816-16D
Zoro #
G322925897
UPC #
810151188393
Country of Origin
China
Dimensions
Size
16
Footwear Width
D
Width
D
Details
Closure Type
Lace Up
Toe Type
Aluminum
Outsole Material
Rubber
Waterproof
Yes
Standards
AT, EH, WP, SR
Removable Insole
Yes
Gender
Men
Liner Material
Textile
Midsole Material
EVA
Color
Black
Metatarsal Guard (Yes, No)
No
Upper Material
Leather
Series
Blacksmith
Item
Boot
Style Number
A8816
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.