
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 16 - 6E
Mfr # A8816-16-6E
Zoro # G522926045
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Style Number
A8816
Standards
AT, EH, WP, SR
Metatarsal Guard (Yes, No)
No
Outsole Material
Rubber
Midsole Material
EVA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8816-16-6E
Zoro #
G522926045
UPC #
810151188676
Country of Origin
China
Dimensions
Footwear Width
6E
Size
16
Width
6E
Details
Style Number
A8816
Standards
AT, EH, WP, SR
Metatarsal Guard (Yes, No)
No
Outsole Material
Rubber
Midsole Material
EVA
Liner Material
Textile
Upper Material
Leather
Waterproof
Yes
Removable Insole
Yes
Gender
Men
Series
Blacksmith
Color
Black
Toe Type
Aluminum
Item
Boot
Closure Type
Lace Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.