
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 8.5EE
Mfr # A8815-8.5EE
Zoro # G022925739
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Aluminum
Closure Type
Lace Up
Footwear Width
EE
Outsole Material
Rubber
Metatarsal Guard (Yes, No)
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8815-8.5EE
Zoro #
G022925739
UPC #
810151188003
Country of Origin
China
Dimensions
Footwear Width
EE
Size
8.5
Width
EE
Details
Toe Type
Aluminum
Closure Type
Lace Up
Outsole Material
Rubber
Item
Boot
Metatarsal Guard (Yes, No)
No
Waterproof
Yes
Liner Material
Textile
Upper Material
Leather
Gender
Men
Midsole Material
EVA
Series
Blacksmith
Standards
AT, EH, WP, SR
Removable Insole
Yes
Style Number
A8815
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.