
Framer Lite Mid - Women - CT EH WP SR - Black - 10D
Mfr # A8161-10D
Zoro # G522926205
product price:Â $119.99
/pr
Free Shipping & Returns
Key Features
Gender
Women
Style Number
A8161
Liner Material
Moisture Wicking Mesh
Midsole Material
PU
Footwear Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8161-10D
Zoro #
G522926205
UPC #
198311020982
Country of Origin
Cambodia
Dimensions
Footwear Width
D
Size
10
Details
Gender
Women
Style Number
A8161
Liner Material
Moisture Wicking Mesh
Midsole Material
PU
Footwear Closure Type
Lace Up
Standards
CT, EH, WP, SR
Removable Insole
Yes
Toe Type
Composite
Item
Mid Boot
Upper Material
Leather
Color
Black
Waterproof
Yes
Metatarsal Guard
No
Series
Framer Lite
Description
The Avenger Framer Lite Composite Toe Boots are lightweight yet protective boots built for the demands of light to medium duty job sites and general construction. Engineered with composite toes, waterproofing, and EH-rated protection, they're the choice for women who need all-day comfort and reliable safety on active job sites.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.