Framer Max PR Mid - Men - CT EH PR WP SR SF - Black - 10.5D

  • Mfr # A8201-10.5D

  • Zoro # G122926858


product price:  $129.99
/pr
Free Shipping & Returns

Key Features

Style Number
A8201
Waterproof
Yes
Removable Insole
Yes
Standards
CT, EH, PR, WP, SR, SF
Gender
Men
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8201-10.5D
Zoro #
G122926858
UPC #
198311021392
Country of Origin
Cambodia

Dimensions

Footwear Width
D
Size
10.5

Details

Style Number
A8201
Waterproof
Yes
Removable Insole
Yes
Standards
CT, EH, PR, WP, SR, SF
Gender
Men
Midsole Material
PU
Color
Black
Liner Material
Moisture Wicking Mesh
Toe Type
Composite
Footwear Closure Type
Lace Up
Upper Material
Leather
Metatarsal Guard
No
Item
Mid Boot
Series
Framer Max

Description

The Framer Max Series delivers maximum protection with puncture resistance, waterproofing, and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe, puncture-resistant and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.