Framer Max PR Mid - Men - CT EH PR WP SR SF - Brown - 10EE

  • Mfr # A8200-10EE

  • Zoro # G522925970


product price:  $129.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Style Number
A8200
Upper Material
Leather
Color
Brown
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8200-10EE
Zoro #
G522925970
UPC #
198311021224
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
2E

Details

Toe Type
Composite
Style Number
A8200
Upper Material
Leather
Item
Mid Boot
Color
Brown
Metatarsal Guard
No
Waterproof
Yes
Footwear Closure Type
Lace Up
Midsole Material
PU
Standards
CT, EH, PR, WP, SR, SF
Liner Material
Moisture Wicking Mesh
Gender
Men
Removable Insole
Yes
Series
Framer Max

Description

The Framer Max Series delivers maximum protection with puncture resistance, waterproofing, and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe, puncture-resistant and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.