Framer Max PR Mid - Men - CT EH PR WP SR SF - Brown - 9.5EE

  • Mfr # A8200-9.5EE

  • Zoro # G122926506


product price:  $129.99
/pr
Free Shipping & Returns

Key Features

Waterproof
Yes
Color
Brown
Upper Material
Leather
Removable Insole
Yes
Style Number
A8200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8200-9.5EE
Zoro #
G122926506
UPC #
198311021217
Country of Origin
Cambodia

Dimensions

Footwear Width
2E
Size
9.5

Details

Waterproof
Yes
Item
Mid Boot
Color
Brown
Upper Material
Leather
Removable Insole
Yes
Style Number
A8200
Midsole Material
PU
Toe Type
Composite
Standards
CT, EH, PR, WP, SR, SF
Gender
Men
Metatarsal Guard
No
Liner Material
Moisture Wicking Mesh
Footwear Closure Type
Lace Up
Series
Framer Max

Description

The Framer Max Series delivers maximum protection with puncture resistance, waterproofing, and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe, puncture-resistant and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.