
Framer Max PR Mid - Men - CT EH PR WP SR SF - Brown - 11D
Mfr # A8200-11D
Zoro # G522926472
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Standards
CT, EH, PR, WP, SR, SF
Style Number
A8200
Upper Material
Leather
Footwear Closure Type
Lace Up
Toe Type
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8200-11D
Zoro #
G522926472
UPC #
198311021088
Country of Origin
Cambodia
Dimensions
Size
11
Footwear Width
D
Details
Standards
CT, EH, PR, WP, SR, SF
Style Number
A8200
Upper Material
Leather
Footwear Closure Type
Lace Up
Toe Type
Composite
Item
Mid Boot
Color
Brown
Liner Material
Moisture Wicking Mesh
Waterproof
Yes
Metatarsal Guard
No
Midsole Material
PU
Removable Insole
Yes
Gender
Men
Series
Framer Max
Description
The Framer Max Series delivers maximum protection with puncture resistance, waterproofing, and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe, puncture-resistant and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.