Framer Max PR Mid - Men - CT EH PR WP SR SF - Brown - 7.5EE

  • Mfr # A8200-7.5EE

  • Zoro # G022926385


product price:  $129.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Upper Material
Leather
Liner Material
Moisture Wicking Mesh
Footwear Closure Type
Lace Up
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8200-7.5EE
Zoro #
G022926385
UPC #
198311021170
Country of Origin
Cambodia

Dimensions

Size
7.5
Footwear Width
2E

Details

Removable Insole
Yes
Upper Material
Leather
Liner Material
Moisture Wicking Mesh
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Color
Brown
Midsole Material
PU
Gender
Men
Toe Type
Composite
Standards
CT, EH, PR, WP, SR, SF
Waterproof
Yes
Style Number
A8200
Item
Mid Boot
Series
Framer Max

Description

The Framer Max Series delivers maximum protection with puncture resistance, waterproofing, and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe, puncture-resistant and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.