Framer Max Wellington - Women - CT EH WP SR SF - Brown - 6B

  • Mfr # A8214-6B

  • Zoro # G722926043


product price:  $159.99
/pr
Free Shipping & Returns

Key Features

Midsole Material
PU
Removable Insole
Yes
Style Number
A8214
Color
Brown
Toe Type
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8214-6B
Zoro #
G722926043
UPC #
198311022665
Country of Origin
Cambodia

Dimensions

Size
6
Footwear Width
B

Details

Midsole Material
PU
Item
Wellington
Removable Insole
Yes
Style Number
A8214
Color
Brown
Toe Type
Composite
Footwear Closure Type
Pull On
Upper Material
Leather
Liner Material
Moisture Wicking Mesh
Metatarsal Guard
No
Waterproof
Yes
Gender
Women
Standards
CT, EH, WP, SR, SF
Series
Framer Max

Description

The Framer Max Series delivers maximum protection with waterproofing and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.