Hammer Max Chelsea - Men - CN EH PR WP HR SR SF - Brown - 7EE

  • Mfr # A7385-7EE

  • Zoro # G522925932


product price:  $161.99
/pr
Free Shipping & Returns

Key Features

Standards
CN, EH, PR, WP, HR, SR, SF
Removable Insole
Yes
Footwear Closure Type
Pull On
Liner Material
Moisture Wicking Nylon
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7385-7EE
Zoro #
G522925932
UPC #
198311030493
Country of Origin
Viet Nam

Dimensions

Size
7
Footwear Width
2E

Details

Item
Chelsea Boot
Standards
CN, EH, PR, WP, HR, SR, SF
Removable Insole
Yes
Footwear Closure Type
Pull On
Liner Material
Moisture Wicking Nylon
Color
Brown
Metatarsal Guard
No
Outsole Material
Rubber
Midsole Material
PU
Upper Material
Leather
Waterproof
Yes
Gender
Men
Toe Type
Carbon Nano-Fiber
Style Number
A7385
Series
Hammer Max

Description

The Hammer Max Series delivers maximum protection with puncture resistance, waterproofing, heat-resistance and EH safety, all while keeping you comfortable with the MEGAComfort Insole. Designed for professionals who need gear as tough as they are. Built with lightweight Carbon Nano Fiber Safety toes, this series ensures lightweight strength and dependable traction for the toughest environments like construction, oil and gas and industrial outdoor maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.