Hammer Max I-Met Wellington - Men - CN EH PR WP MT HR SR SF - Brown - 8EE

  • Mfr # A7387-8EE

  • Zoro # G422926114


product price:  $189.99
/pr
Free Shipping & Returns

Key Features

Gender
Men
Waterproof
Yes
Style Number
A7387
Toe Type
Carbon Nano-Fiber
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7387-8EE
Zoro #
G422926114
UPC #
198311031117
Country of Origin
Viet Nam

Dimensions

Footwear Width
2E
Size
8

Details

Gender
Men
Item
Wellington
Waterproof
Yes
Style Number
A7387
Toe Type
Carbon Nano-Fiber
Outsole Material
Rubber
Midsole Material
PU
Upper Material
Leather
Footwear Closure Type
Pull On
Removable Insole
Yes
Liner Material
Moisture Wicking Nylon
Color
Brown
Standards
CN, EH, PR, WP, HR, SR, SF
Metatarsal Guard
No
Series
Hammer Max I-Met

Description

The Hammer Max Met Guard Series delivers maximum metatarsal protection for high-risk job environments al while also offering luxury comfort due to the MEGAComfort Insole. Built with Carbon Nano Fiber toes, waterproofing, and met guards, it's the choice for workers who demand uncompromising safety like foundry, fabrication and manufacturing workers in high-heat settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.