
Hammer Max Mid - Men - CN EH PR WP HR SR - Brown - 10-4E
Mfr # A7380-10-4E
Zoro # G722926012
product price:Â $169.99
/pr
Free Shipping & Returns
Key Features
Style Number
A7380
Footwear Width
4E
Color
Brown
Series
Hammer Max
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A7380-10-4E
Zoro #
G722926012
UPC #
198311041598
Country of Origin
Viet Nam
Dimensions
Size
10
Footwear Width
4E
Details
Style Number
A7380
Color
Brown
Item
Mid Boot
Series
Hammer Max
Waterproof
Yes
Toe Type
Carbon Nano-Fiber
Gender
Men
Description
The Hammer Max Series delivers maximum protection with puncture resistance, waterproofing, heat-resistance and EH safety - all while delivering exceptional comfort due to the MEGAComfort Insole. Designed for professionals who need gear as tough as they are. Built with lightweight carbon-fibre toe, this series ensures lightweight strength and dependable traction for the toughest environments like construction, oil and gas and industrial outdoor maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.