Hammer Max Mid - Men - CN EH PR WP HR SR - Brown - 16EE

  • Mfr # A7380-16EE

  • Zoro # G022925715


product price:  $169.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Color
Brown
Midsole Material
PU
Gender
Men
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7380-16EE
Zoro #
G022925715
UPC #
198311032411
Country of Origin
Viet Nam

Dimensions

Size
16
Footwear Width
2E

Details

Removable Insole
Yes
Color
Brown
Midsole Material
PU
Gender
Men
Item
Mid Boot
Outsole Material
Rubber
Metatarsal Guard
No
Upper Material
Leather
Style Number
A7380
Standards
CN, EH, PR, WP, HR, SR, SF
Liner Material
Moisture Wicking Nylon
Waterproof
Yes
Footwear Closure Type
Lace Up
Toe Type
Carbon Nano-Fiber
Series
Hammer Max

Description

The Hammer Max Series delivers maximum protection with puncture resistance, waterproofing, heat-resistance and EH safety - all while delivering exceptional comfort due to the MEGAComfort Insole. Designed for professionals who need gear as tough as they are. Built with lightweight carbon-fibre toe, this series ensures lightweight strength and dependable traction for the toughest environments like construction, oil and gas and industrial outdoor maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.