Hammer Max Mid - Men - CN EH PR WP HR SR - Brown - 11EE

  • Mfr # A7380-11EE

  • Zoro # G122926285


product price:  $169.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Standards
CN, EH, PR, WP, HR, SR, SF
Liner Material
Moisture Wicking Nylon
Style Number
A7380
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7380-11EE
Zoro #
G122926285
UPC #
198311032350
Country of Origin
Viet Nam

Dimensions

Size
11
Footwear Width
2E

Details

Metatarsal Guard
No
Standards
CN, EH, PR, WP, HR, SR, SF
Liner Material
Moisture Wicking Nylon
Style Number
A7380
Outsole Material
Rubber
Toe Type
Carbon Nano-Fiber
Upper Material
Leather
Waterproof
Yes
Item
Mid Boot
Removable Insole
Yes
Footwear Closure Type
Lace Up
Color
Brown
Gender
Men
Midsole Material
PU
Series
Hammer Max

Description

The Hammer Max Series delivers maximum protection with puncture resistance, waterproofing, heat-resistance and EH safety - all while delivering exceptional comfort due to the MEGAComfort Insole. Designed for professionals who need gear as tough as they are. Built with lightweight carbon-fibre toe, this series ensures lightweight strength and dependable traction for the toughest environments like construction, oil and gas and industrial outdoor maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.