
Hammer Max Mid - Men - CN EH PR WP HR SR - Brown - 7.5D
Mfr # A7380-7.5D
Zoro # G122926056
product price:Â $169.99
/pr
Free Shipping & Returns
Key Features
Liner Material
Moisture Wicking Nylon
Upper Material
Leather
Toe Type
Carbon Nano-Fiber
Removable Insole
Yes
Footwear Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7380-7.5D
Zoro #
G122926056
UPC #
198311032121
Country of Origin
Viet Nam
Dimensions
Size
7.5
Footwear Width
D
Details
Liner Material
Moisture Wicking Nylon
Upper Material
Leather
Toe Type
Carbon Nano-Fiber
Removable Insole
Yes
Footwear Closure Type
Lace Up
Standards
CN, EH, PR, WP, HR, SR, SF
Metatarsal Guard
No
Outsole Material
Rubber
Waterproof
Yes
Midsole Material
PU
Gender
Men
Style Number
A7380
Color
Brown
Item
Mid Boot
Series
Hammer Max
Description
The Hammer Max Series delivers maximum protection with puncture resistance, waterproofing, heat-resistance and EH safety - all while delivering exceptional comfort due to the MEGAComfort Insole. Designed for professionals who need gear as tough as they are. Built with lightweight carbon-fibre toe, this series ensures lightweight strength and dependable traction for the toughest environments like construction, oil and gas and industrial outdoor maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.