
Hammer Max Wellington- Men - CN EH PR WP HR SR SF - Brown - 9-4E
Mfr # A7386-9-4E
Zoro # G622925863
product price:Â $179.99
/pr
Free Shipping & Returns
Key Features
Style Number
A7386
Footwear Width
4E
Color
Brown
Series
Hammer Max
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7386-9-4E
Zoro #
G622925863
UPC #
198311041895
Country of Origin
Viet Nam
Dimensions
Size
9
Footwear Width
4E
Details
Style Number
A7386
Color
Brown
Item
Wellington
Series
Hammer Max
Waterproof
Yes
Gender
Men
Toe Type
Carbon Nano-Fiber
Description
The Hammer Max Series delivers maximum protection with puncture resistance, waterproofing, heat-resistance and EH safety, all while keeping you comfortable with the MEGAComfort Insole. Designed for professionals who need gear as tough as they are. Built with lightweight Carbon Nano Fiber Safety toes, this series ensures lightweight strength and dependable traction for the toughest environments like construction, oil and gas and industrial outdoor maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.