Avenger, Men's 6 in Composite Toe 6-Inch Work Boot, Brown, 8, Wide, A7264

  • Mfr # A7264 SZ: 8W

  • Zoro # G9338323


product price:  $120.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7264 SZ: 8W
Zoro #
G9338323
UPC #
617420028288
Country of Origin
China

Dimensions

Size
8
Footwear Width
Wide
Height
6 in
Heel Height
Less Than 1/2 in
Width
EE
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
A7264
Series
Avenger
Waterproof
Yes
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.57
Mark II Slip Test Results- Dairy Tile Dry
0.78
Static Dissipative
No
Removable Insole
Yes
Outsole Material
Rubber
Ninety Degree Heel
No
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Conductive
No
Footwear Shank Type
None
Chain Saw Cut Resistant
No
Insulation Weight
200 g
Midsole Material
EVA
Insulated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.33
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.24
Insulation Type
Thinsulate(R)
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Liner Material
Polyester
Puncture Resistant Insole
No
Standards
ASTM F2413-11
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Upper Material
Leather
Safety Criteria
Better Slip-Resistance, Cold-Insulated, Composite Toe, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Better
Heel Style
Flat Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.57
Toe Cap Material
Composite
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily/Wet
0.33
Slip-Resistance Value - Mark II - Oily
0.31
Closure
Lace Up
Style Family
6-Inch Work Boot
Insulation Technology
Thinsulate(R)
Liner Material (PRINT)
Polyester
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Insulation Weight (PRINT)
200 g
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number A7264

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.