Men's 6-Inch Work Boot, 10 1/2 W, Steel Toe, 6 in H, Brown, A8225

  • Mfr # A8225

  • Zoro # G305258417


product price:  $95.99
/pr

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8225
Zoro #
G305258417
UPC #
617420222983
Country of Origin
China

Dimensions

Size
10 1/2
Width
W
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Footwear Width
W
Size (PRINT)
10 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Construction
Direct Attach
Non-Marking Upper
No
Insole System
Removable
Max. Heat Rating
300 Degrees F
Electrical Hazard Rated
Yes
Heat Resistant
Yes
Heel Style
Defined Heel
Laces Color
Black
Last Number or Name
8225
Midsole Material
Polyurethane
Upper Material Description
Leather
Removable Insole
Yes
Upper Boot Material
All Leather
Resists
Oils, Slips
Metatarsal Guard Style
None
Toe Shape
Round
Insole Material
Memory Foam
Non-Marking Sole
Yes
CSA Footwear Standard
No
Lugs
Metal
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Footwear Construction Type
Cemented
Static Dissipative
No
Closure Type
Lace Up
Insulated
No
Slip Resistant
Yes
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Waterproof Type
Waterproof Membrane
Toe Style
Round Toe
Footwear Closure Type
Front Lace
Upper Color
Brown
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Liner Material
Nylon
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Footwear Shank
Yes
Midsole Technology
Direct Attach
Outsole Color
Black
Insole Color
Black
Chain Saw Cut Resistant
No
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
For Outdoor Traction
Yes
Footwear Style
6 in Work Boot
Standards
ASTM F2413-18
Oil Resisting Sole
Yes
Conductive
No
Footwear Sole Pattern
Exclusive Design
Metatarsal Guard
No
Ninety Degree Heel
Yes
Non Metallic Upper
No
Completely Non Metallic
No
Insulation Type
None
Footwear Shank Type
Nylon
Metal Chip Resisting Sole
Yes
Shank Material
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Oily
0.42
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Dry
1
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Toe Cap Material
Steel
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Technology
Removable
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Cemented
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Wet
0.8
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Direct Attach
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.