Safety Footwear, Brown, 8 1/2 Sz, PR
- Mfr # A7386-8.5-4E
- Zoro # G524891785
product price:Â
$
146.99
/pr
Free Shipping & Returns
Key Features
Overall Height
12 in
All-Leather Upper
Yes
Heel Definition
Defined Heel
Chemical-Resisting Sole
Yes
CSA Standards Met
Puncture-Resistant Sole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7386-8.5-4E
- Zoro #
- G524891785
- UPC #
- 198311041888
- Country of Origin
- Viet Nam
- All-Leather Upper
- Yes
- Heel Definition
- Defined Heel
- Chemical-Resisting Sole
- Yes
- CSA Standards Met
- Puncture-Resistant Sole
- ASTM Standards Met
- Electrical Hazard (EH), Puncture Resistant (PR), Slip Resistant (SR)
- Waterproof
- Yes
- Maximum Heat Rating
- 572 Degrees F
- Closure
- Pull On
- Insole Technology
- MEGAComfort
- Oil-Resisting Sole
- Yes
- Gender
- Men's
- Metal Chip-Resisting Sole
- Yes
- Construction
- Direct Attached
- Item
- SAFETY FOOTWEAR
- Style Family
- Wellington Boot
- Style Number
- A7386
- Manufacturer-Suggested Sole Slip Rating
- Best
- Puncture-Resistant Sole
- Yes
- Ninety-Degree Heel
- Yes
- Toe Cap Material
- Carbon Fiber
- Color
- Brown
- Outsole Technology
- Heat-Resistant; Slip-Resistant
- Insulated
- No
- Wire Color
- Brown
Dimensions
- Overall Height
- 12 in
- Size
- 8 1/2
- Width
- EEEE
Description
SAFETY FOOTWEAR, Style Family Wellington Boot, Closure Pull On, Color Brown, Width EEEE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Style Number A7386, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 12 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.