Shop AVENGER SAFETY FOOTWEAR
See all product information
Create Account
Safety Footwear, Brown, 10 Sz, PR
- Mfr # A7386-10-4E
- Zoro # G624891852
product price:Â
$
146.99
/pr
Free Shipping & Returns
Key Features
Insulated
No
Width
EEEE
CSA Standards Met
Puncture-Resistant Sole
ASTM Standards Met
Electrical Hazard (EH), Puncture Resistant (PR), Slip Resistant (SR)
Chemical-Resisting Sole
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7386-10-4E
- Zoro #
- G624891852
- UPC #
- 198311041918
- Country of Origin
- Viet Nam
- Insulated
- No
- CSA Standards Met
- Puncture-Resistant Sole
- ASTM Standards Met
- Electrical Hazard (EH), Puncture Resistant (PR), Slip Resistant (SR)
- Chemical-Resisting Sole
- Yes
- Puncture-Resistant Sole
- Yes
- Item
- SAFETY FOOTWEAR
- Manufacturer-Suggested Sole Slip Rating
- Best
- Outsole Technology
- Heat-Resistant; Slip-Resistant
- Gender
- Men's
- Ninety-Degree Heel
- Yes
- Style Number
- A7386
- Toe Cap Material
- Carbon Fiber
- Construction
- Direct Attached
- Heel Definition
- Defined Heel
- All-Leather Upper
- Yes
- Metal Chip-Resisting Sole
- Yes
- Closure
- Pull On
- Maximum Heat Rating
- 572 Degrees F
- Insole Technology
- MEGAComfort
- Waterproof
- Yes
- Color
- Brown
- Oil-Resisting Sole
- Yes
- Style Family
- Wellington Boot
- Wire Color
- Brown
Dimensions
- Width
- EEEE
- Overall Height
- 12 in
- Size
- 10
Description
SAFETY FOOTWEAR, Style Family Wellington Boot, Closure Pull On, Color Brown, Width EEEE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Style Number A7386, Toe Cap Material Carbon Fiber, Insulated No, Waterproof Yes, Overall Height 12 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.