Women's 11 in Composite Toe Wellington Boot, Brown, 16, W, 7896

  • Mfr # A7896

  • Zoro # G2540480


product price:  $175.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Width
W
Style Number
7896
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7896
Zoro #
G2540480
UPC #
617420133128
Country of Origin
China

Dimensions

Size
16
Width
W
Footwear Width
W
Height
11 in
Boot Height
11 in
Overall Height
11 in
Size (PRINT)
16

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
7896
Waterproof
Yes
Features
Dual Density Insole, Impact/Compression Standard, Waterproof Full Grain Leather Upper
Upper Boot Material
All Leather
Closure Type
Pull On
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Puncture-Resistant (PR), Waterproof, Non-Metallic
Manufacturers Suggested Sole Slip Rating
Best
Outsole Color
Black
Puncture Resistant Insole
Yes
Electrical Hazard Rated
Yes
Non-Marking Upper
Yes
Heat Resistant
Yes
Waterproof Type
Waterproof Membrane
Static Dissipative
No
Ninety Degree Heel
Yes
Completely Non Metallic
Yes
Footwear Shank
Yes
Insole System
Removable
Standards
ASTM F2413
Upper Color
Brown
Conductive
No
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Resists
Heat, Oils, Puncture Resistant, Slips
Toe Style
Round Toe
Toe Shape
Round
Footwear Style
Wellington Boot
Max. Heat Rating
Not Rated
Footwear Construction
Welted
Metatarsal Guard Style
Internal
Predominant Footwear Color
Brown
Footwear Closure Type
Pull On
Oil Resisting Sole
Yes
Upper Material
Leather
Midsole Material
Rubber
Wide Toe Cap
No
Midsole Technology
Nitrile High Heat Rubber
Insole Material
Dual Density Rebound Foam
Footwear Construction Type
Flex Welt
Insulated
No
Insulation Type
None
Removable Insole
Yes
Outsole Material
Rubber
Metatarsal Guard
Internal
Liner Material
HyDry Nylon
Slip Resistant
Yes
Footwear Shank Type
Nylon
Slip-Resistance Value - Mark II - Wet
1
Toe Cap Material
Composite
Style Family
Wellington Boot
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.5
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.55
All-Leather Upper
Yes
Closure
Pull On
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 16, Static Dissipative No, Style Number 7896

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.