Women's 6 in Carbon Fiber Toe 6-Inch Work Boot, Black, 9 1/2, M, A7450

  • Mfr # 7450

  • Zoro # G005817907


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Black
Style Number
A7450
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7450
Zoro #
G005817907
UPC #
617420145305
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Height
6 in
Boot Height
6 in
Width
M
Overall Height
6 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Toe Type
Carbon Fiber
Gender
Women's
Color
Black
Style Number
A7450
Waterproof
Yes
Chain Saw Cut Resistant
No
Waterproof Type
Waterproof Membrane
Footwear Construction
Direct Attach
Standards
ASTM 2413-18
Metal Chip Resisting Sole
Yes
Conductive
No
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Max. Heat Rating
572 Degrees F
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Footwear Shank Type
Nylon
Outsole Material
Polyurethane
Closure Type
Lace Up
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Slip Resistant
Yes
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Puncture Resistant Insole
Yes
Shank Material
Nylon
Insole System
Removable
Insulated
No
Removable Insole
Yes
Upper Boot Material
Leather
Predominant Footwear Color
Black
Last Number or Name
Avenger
Completely Non Metallic
Yes
Footwear Style
6 in Work Boot
Resists
Puncture, Slips, Water
Upper Material
Leather
Non-Marking Upper
Yes
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Not tested to Satra
Metatarsal Guard Style
None
Heat Resistant
Yes
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Carbon Fiber
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.44
Insole Technology
Removable
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.48
Closure
Lace Up
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.8
Puncture-Resistant Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Gender (PRINT)
Women's
Outsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Heel Definition
Defined Heel
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
Ninety-Degree Heel
Yes
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Puncture Resisting (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.