Women's 6-Inch Work Boot, 10 W, Steel Toe, 6 in H, Brown, A8125

  • Mfr # A8125

  • Zoro # G505258477


product price:  $90.69
/pr

Key Features

Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8125
Zoro #
G505258477
UPC #
617420222327
Country of Origin
China

Dimensions

Size
10
Width
W
Height
6 in
Heel Height
1/2 in
Footwear Width
W
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Footwear Sole Pattern
Exclusive Design
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Footwear Construction Type
Cemented
Footwear Shank Type
Nylon
Max. Heat Rating
300 Degrees F
Upper Material Description
Leather
Midsole Technology
Direct Attach
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Slip Resistant
Yes
Insole Color
Black
Ninety Degree Heel
Yes
Insole Material
Memory Foam
Non Metallic Upper
No
Last Number or Name
8125
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Resists
Oils, Slips
Waterproof Type
Waterproof Membrane
Static Dissipative
No
Footwear Closure Type
Front Lace
Closure Type
Lace Up
Lugs
Metal
Manufacturers Suggested Sole Slip Rating
Better
Footwear Style
6 in Work Boot
Outsole Color
Black
Predominant Footwear Color
Brown
Laces Color
Black
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Midsole Material
Polyurethane
Conductive
No
Heat Resistant
Yes
Insulated
No
Completely Non Metallic
No
Metatarsal Guard Style
None
Footwear Construction
Direct Attach
Heel Style
Defined Heel
Insole System
Removable
Liner Material
Nylon
Toe Shape
Round
Upper Color
Brown
Wide Toe Cap
No
Removable Insole
Yes
Non-Marking Upper
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Insulation Type
None
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Puncture Resistant Insole
No
Standards
ASTM F2413-18
Footwear Shank
Yes
For Outdoor Traction
Yes
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
No
Toe Style
Round Toe
Shank Material
Nylon
Slip-Resistance Value - Mark II - Dry
1
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
6-Inch Work Boot
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Ninety-Degree Heel (PRINT)
Yes
Midsole Technology (PRINT)
Direct Attach
Slip-Resistance Value - Mark II - Oily
0.42
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Nylon
Maximum Heat Rating
300 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Closure
Lace Up
Heel Definition
Defined Heel
Insole Technology
Removable
Toe Cap Material
Steel
Gender (PRINT)
Women's
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.