Shop All Binders
Avery
2" D-Ring Framed View Binder, Heavy Duty, White
Mfr # AVE68036
Zoro # G5693667
original price:
$15.65
1% off
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 540
- Number of Rings 3
- Material vinyl
- Binder Features One Touch EZD® Rings—Opens easily and holds more sheets than same size round rings.
- Ring Size 2"
Product Information
Dimensions
Ring Size | 2" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 2 in |
Sheet Size | 8-1/2" x 11" |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 2" |
Details
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 540, Features - Binders Rings Mounted on Back Cover, Single Touch Trigger to Open All Rings, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Includes Pockets, Item 3-Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOCKWATCH Shock Indicator Companion Label, PK200 (26106)
- DREMEL Desktop 3D Printer, 16" W, 120V, 50/60 Hz (3D45-01)
- CANON Multipack Ink, (PGI-275; CLI-276), Black/Cyan/Magenta/Yellow (4988C005)
- ELC SECURITY PRODUCTS Pull Rip Stamped Seals 5-1/2" x 9/64", Blue, Pk250 (061H14PPBL)
- AVERY 2" Round Economy Binder, Black, 11 x 8.5 (AVE05730)
- AVERY 1-1/2" Round Economy Binder, White, 11 x 8.5 (AVE05726)
- AVERY Round Ring Binder, 1", Black (27257)
- AVERY 4" Durable Binder, Black, 11 x 8.5 (AVE08802)
- AVERY 3" Round Economy Binder, Black, 11 x 8.5 (AVE05740)
- AVERY Binder, Economy, Round Ring, 1", Red (03310)
- AVERY 1" Round Economy Binder, White, 11 x 8.5 (AVE05711)
- Avery Binders