BINDER, DURBL, 1inBE

  • Mfr # 27251

  • Zoro # G823364188


product price:Ā  $6.69
/ea

Key Features

Sheet Standard
Letter
Binder Features
Stacked Pocket, Rivet, Gap-free Ring
Sheet Size
8-1/2 in x 11 in
Fastener Location
Back-mounted
Binder Sheet Capacity
220
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
27251
Zoro #
G823364188
UPC #
77711272514
Country of Origin
Mexico

Dimensions

Sheet Size
8-1/2 in x 11 in
Binder Size Capacity
1 in

Details

Sheet Standard
Letter
Binder Features
Stacked Pocket, Rivet, Gap-free Ring
Item
Reference Binder
Color
Blue
Fastener Location
Back-mounted
Binder Sheet Capacity
220
Accessibility
Book Fold
Pocket Location
Internal
Ring Type
Slant D-Ring
Number of Rings
3
Number of Pockets
2

Description

DuraHinge design that's stronger, lasts longer and resists tearing, DuraEdge makes the sides and top more pliable to resist splitting, Deep-texture film offers a smoother finish for high-quality look and feel, Wide binder panels fully cover standard dividers and sheet protectors, Pages lie flat with back-mounted rings

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.