Zoro Homepage

Durable ID Labels, w/Adhesive, PK1600

  • Mfr # 06576

  • Zoro # G616262301


product price: $57.39
/pk 1600, $0.04/ea
Sold in multiples of 5 for $286.95

Key Features

Label Maker Tape Finish
Matte
Color
White
Shape
Rectangle
Width
8.81 in
Material
Film
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06576
Zoro #
G616262301
UPC #
072782065768
Country of Origin
Mexico

Dimensions

Width
8.81 in
Overall Depth
0.563 in
Length
11.31 in
Core Dia.
1-1/4" x 1-3/4"

Details

Label Maker Tape Finish
Matte
Color
White
Shape
Rectangle
Material
Film
Adhesive
Permanent
Item
Durable ID Labels
No. of Labels
1600

Description

Durable ID Labels, Package Quantity 1600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.