Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Easy Peel Printable Address Label, PK3000

  • Mfr # 08460

  • Zoro # G216262183


product price: $44.69
/pk 3000, $0.01/ea
Sold in multiples of 5 for $223.45

Key Features

No. of Labels
3000
Core Dia.
1" x 2-5/8"
Color
White
Shape
Rectangle
Length
11.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08460
Zoro #
G216262183
UPC #
072782084608
Country of Origin
Mexico

Dimensions

Core Dia.
1" x 2-5/8"
Length
11.31 in
Width
8.81 in
Overall Depth
0.938 in

Details

No. of Labels
3000
Item
Easy Peel Printable Address Label
Color
White
Shape
Rectangle
Label Maker Tape Finish
Matte
Adhesive
Permanent
Material
Paper

Description

Easy Peel Printable Address Label, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.