Shop AVERY
See all product information
Create Account
Economy View Binder, 1.5" Round Rings, 275-Sheet Capacity, White
- Mfr # 5726
- Zoro # G523723728
product price:Â
$
16.69
/ea
Key Features
Color
White
Size
holds 8.5 in x 11 in paper, 1.5 in ring
Material
Plastic, Paperboard, Metal
Includes
1 binder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5726
- Zoro #
- G523723728
- UPC #
- 077711057265
- Country of Origin
- Mexico
Dimensions
- Size
- holds 8.5 in x 11 in paper, 1.5 in ring
Details
- Color
- White
- Material
- Plastic, Paperboard, Metal
- Includes
- 1 binder
Description
Discover sturdy simplicity in a convenient and lightweight package. This Economy View Binder's 1-1/2" round rings hold up to 275 pages of 8-1/2" x 11" paper to offer a handy solution to your organization needs. Open and close the rings with ease to add or remove papers as needed. Tuck important handouts, pamphlets and other loose or unpunched paperwork into the two interior pockets for quick access. Put your personal stamp on the binder by designing a customized cover. You can find inspiration in the free, easy-to-use templates available at avery.com. Perfect for light use, this slim binder is the friend your papers never knew they were missing. - Sturdy binder for light use - Deep texture film offers smooth finish and linen pattern for high-quality look and feel - 1-1/2" ring holds up to 275 papers - Two interior pockets - Spine label and cover lit sheet not included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.