Shop AVERY
See all product information
Flexible Self-Adhesive Laser/Inkjet Name Badge Labels, 2-1/3in x 3-3/8in, BE, 40/PK
Mfr # 5151
Zoro # G408563005
product price:Â $40.59
/eaKey Features
Color
White
Total Number of Labels
40
Material
Film
Finish
Matte
Total Number of Sheets
20
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5151
Zoro #
G408563005
UPC #
72782051518
Country of Origin
Mexico
Dimensions
Label Width
2 21/64"
Label Length
3 3/8"
Details
Item
Name Badge Label
Color
White
Total Number of Labels
40
Material
Film
Finish
Matte
Total Number of Sheets
20
Features
PVC-free, Curl Resistant, Removable, Flexible, Customizable, Self-adhesive, Printable
Shape
Rectangle
Number of Labels per Sheet
2
Print Technology
Laser
Description
bright-white badges move and stick securely to fabric without corners curling up or badge falling off. Time-saving, peel-away design for quick and easy separationthe perfect solution when sorting and distributing badges at large events. Made of strong plastic. Easy to customize using free avery design tools and templates. For laser and inkjet printers. 8 1/2 x 11 sheets. Name badge label length: 3 3/8; name badge label width: 2 1/3; name badge label colors: white/blue; name badge label materials: paper. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.