Shop AVERY
See all product information
Create Account
Hanging Style Photo ID Badge Holders, Horizontal, 3" x 4", 100/Box
- Mfr # 2922
- Zoro # G004952777
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Features
Reusable, Secure, Top Loading, Heavy Duty, Durable, Clip-on
Size
3" x 4"
Material
Polyvinyl Chloride (PVC)
Orientation
Landscape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2922
- Zoro #
- G004952777
- UPC #
- 72782029227
- Country of Origin
- China
- Item
- Name Badge Holder
- Color
- Clear
- Features
- Reusable, Secure, Top Loading, Heavy Duty, Durable, Clip-on
- Material
- Polyvinyl Chloride (PVC)
- Orientation
- Landscape
- Application/Usage
- Badge
- Compatibility
- Photo ID Badge
Dimensions
- Size
- 3" x 4"
- Media Size Supported
- 3" x 4"
Description
Avery hanging style photo id badge holders, horizontal, 3" x 4", 100/box clear, flexible badge holders include garment-friendly clip and a lanyard. Simply slip your badge inside to protect. Badge inserts are not dispenser. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.