Shop AVERY

Pres-A-Ply Laser Address Labels, 8-1/2 x 11, White, 100/Box

  • Mfr # 30605

  • Zoro # G004905957


product price:  $17.69
/ea

Key Features

Material
Paper
Shape
Rectangle
Application
Permanent
Total Number of Labels
100
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30605
Zoro #
G004905957
UPC #
67933306050
Country of Origin
United States

Details

Item
Address Label
Material
Paper
Shape
Rectangle
Application
Permanent
Total Number of Labels
100
Color
White
Adhesive
Permanent
Labels per Sheet
1
Features
Permanent Adhesive,Printable
Finishing
Matte
Number of Sheets
100
Print Technology
Laser
Number of Labels per Sheet
1

Description

Avery pres-a-ply laser address labels, 8-1/2 x 11, white, 100/box create a variety of custom labels using a laser printer. Automatic jam-free feeding. Label size - text: 8 1/2 x 11; label color(s): white; machine compatibility: laser printers; material(s): paper. this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.