
Print to the Edge Business Cards with Sure Feed Technology, 2 x 3.5, White, 160PK
Mfr # 8801
Zoro # G523332067
product price:Â $49.65
/pk 160, $0.31/eaKey Features
Sheet Size
8.5 in x 11 in
Color
White
Paper Weight
83 lb
Recycled Content
0%
Finish
Glossy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8801
Zoro #
G523332067
UPC #
72782088019
Country of Origin
Germany
Dimensions
Sheet Size
8.5 in x 11 in
Length
2 in
Width
3-1/2 in
Details
Item
Business Card
Color
White
Paper Weight
83 lb
Recycled Content
0%
Finish
Glossy
Total Number of Sheets
20
For Use With
Inkjet Printers
Shape
Rectangular
Number of Cards per Sheet
8
Grade
225 gsm
Description
Featuring an eye-catching glossy coating on one side, these cards are perfect for business cards, insert cards, loyalty/rewards cards, appointment cards and more. Avery products are also developed with unique, patented features to provide the best results. Sure Feed technology helps feed the sheets through your printer to help improve alignment. The print-to-the-edge feature allows for stunning full-bleed designs without a white border or outline. The Clean Edge design lets you easily fold and snap off each card for the smoothest, cleanest edges without frayed edges. Both sides of the sheet are printable for full, double-sided designs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.