Zoro Homepage

Removable Labels, w/Adhesive, PK1008

  • Mfr # 05418

  • Zoro # G516262203


product price: $6.09
/ea
Sold in multiples of 18 for $109.62

Key Features

Color
White
Material
Paper
Length
7.19 in
Overall Depth
0.5 in
Adhesive
Removable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05418
Zoro #
G516262203
UPC #
072782054182
Country of Origin
Mexico

Dimensions

Length
7.19 in
Overall Depth
0.5 in
Width
4.62 in
Core Dia.
1/2" x 3/4"

Details

Color
White
Material
Paper
Item
Removable Labels
Adhesive
Removable
Label Maker Tape Finish
Matte
No. of Labels
1008
Shape
Rectangle

Description

Removable Labels, Package Quantity 1008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.