
Side-Insert Heavyweight Sheet Protectors, 3-Hole Punched, Side Load, 8.5 x 11, Diamond Clear, 900PK
Mfr # 76001CT
Zoro # G123332061
product price:Â $95.65
/pk 900, $0.11/ea
Free Shipping & Returns
Key Features
Color
Diamond Clear
Material
Polypropylene
Features
3-Hole
Sheet Size
8.5 in x 11 in
Load Orientation
Side
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
76001CT
Zoro #
G123332061
UPC #
-
Country of Origin
China
Dimensions
Sheet Size
8.5 in x 11 in
Details
Color
Diamond Clear
Material
Polypropylene
Features
3-Hole
Load Orientation
Side
Item
Sheet Protector
Description
Ensure papers are protected from dirt and damage with these side-insert clear sheet protectors. Each of these sheet protectors is made of clear polypropylene to provide durability and clear visibility, while the opening faces the rings to prevent pages from falling out. These side-insert clear sheet protectors fit into any standard three-ring binder and are acid-free, making them ideal for long-term storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.