FOLDER, HANG, 4inEXP, LTR, GRN, 25PK

  • Mfr # 4152X4

  • Zoro # G723364387


product price:  $74.79
/pk 25, $2.99/ea

Key Features

Sheet Size
8-1/2 in x 11 in
Features
Reinforced, Reinforced Gusset, Acid-free, Business Card Holder
Includes
Tabs and Inserts
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Folder Capacity
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4152X4
Zoro #
G723364387
UPC #
78787474178
Country of Origin
United States

Dimensions

Sheet Size
8-1/2 in x 11 in

Details

Features
Reinforced, Reinforced Gusset, Acid-free, Business Card Holder
Includes
Tabs and Inserts
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Folder Capacity
4 in
Item
Hanging Folder
Color
Green
Material
Pressboard

Description

Hanging folder with tabs and inserts, Includes advanced patented design with polylaminate reinforcement at all critical wear points, Pressboard reinforcing insert at the bottom, Acid-free

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.