UltraDuty Ring Binder - Letter - 8 1/2in x 11in Sheet Size - 735 Sheet Capacity - 4 45/64in Spine
- Mfr # 77714
- Zoro # G223363965
product price:Â
$
73.35
/ea
Key Features
Sheet Size
8-1/2 in x 11 in
Sheet Standard
Letter
Spine Size
4-45/64 in
Binder Sheet Capacity
735
Ring Type
Slant Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 77714
- Zoro #
- G223363965
- UPC #
- 77711777149
- Country of Origin
- China
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
- Spine Size
- 4-45/64 in
- Binder Ring Size
- 3 in
Details
- Sheet Standard
- Letter
- Binder Sheet Capacity
- 735
- Ring Type
- Slant Ring
- Material
- Polypropylene
- Color
- Red, Yellow
- Item
- Reference Binder
- Number of Pockets
- 0
- Binder Features
- Clasp Closure, Durable, Reinforced Hole, Damage Resistant, Water Resistant, Flexible, Locking Mechanism, Spine, Flap, Abrasion Resistant, Heavy Duty, Preprinted, Divider, Chemical Resistant
Description
UltraDuty Ring Binder - Letter - 8 1/2in x 11in Sheet Size - 735 Sheet Capacity - 4 45/64in Spine Width - 3in Ring(s) - Fastener(s): Slant Ring - Pocket(s): 0 - Polypropylene - Yellow, Red - Durable, Heavy Duty, Flexible, Water Resistant, Abrasion Resistant, Chemical Resistant, Preprinted, Divider, Flap, Clasp Closure, Reinforced Hole,... - 1 Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.